Learn More
Description
The three separate sampling chambers of the PharmaDispo allow simultaneous sampling from different layers or zones. This allows the material composition to be investigated in a differentiated manner across multiple layers, which is particularly beneficial when a single sample does not sufficiently characterise the material. The target point samples taken can be analysed individually or combined to form a representative composite sample.
An advanced ergonomic design allows the sampler to sit comfortably in the hand and sampling can be performed with one hand. A sliding mechanism with an end stop makes it easy to open and close the sampler.
The PharmaDispo sampler accurately and safely takes small powder samples for quality control from open containers.
- Take small individual samples from different layers
- Easy to use: Sliding mechanism with end stop for user-friendly operation
- Clean room manufactured, individually packaged and optionally sterilized by gamma rays
Specifications
Specifications
| Product Type | Powder Sampler |
| Material | Polystyrene |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 0.03 mL (0.01 mL per chamber) |
| Disposable | Single-use |
| Sterility | Non-sterile |
| No. of Chambers | 3 |
| Packaging Type | Pack of 20 pieces |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

