missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Blaubrand™ IntraMARK™ Disposable Micropipets

Constructed of disposable glass and conforms to DIN ISO 7550 standards. BRAND™ Blaubrand™ IntraMARK™ Disposable Micropipets include ring mark, and are CE-marked according to IVD Directive 98/79 CE. All surfaces are fire polished for smoothness and to minimize pipet adapter wear. Color-coded to ISO for clear identification.

Brand:  Brand™ 708757

Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11748208

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • With ring mark
  • Conform to DIN ISO 7550
  • Calibrated to contain (TC, In.)
  • CE-marked according to IVD Directive 98/79 CE.
  • Fire polished surfaces inside and out are particulary smooth
  • The aspiration end is also fire polished to minimize pipet adapter wear.
  • Color code to ISO for clear identification.
Specifications

Specifications

≤±0.25%
DIN ISO 7550, IVD-Directive 98/79 CE-marked
Glass
Red
Single-use
To Contain
Marks at 200μL
Ring mark
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers