missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ IntraEND™ Disposable Micropipets

Product Code. 11844060 Shop All Brand Products
Click to view available options
Volume (Metric):
2 μL
5 μL
10 μL
25 μL
50 μL
100 μL
Length (Metric):
32 mm
61 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 11844060

Brand: BRAND™ 709103

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Comprised of disposable glass without ring mark. BRAND™ Blaubrand™ IntraEND™ Disposable Micropipets are in compliance with DIN ISO 7550 and CE-marked in accordance with IVD-Directive 98/79. Volume is defined by end-to-end filling. Volumes greater than 5μL include DE-M marking.

  • Comprised of disposable glass without ring mark.
  • Complies with DIN ISO 7550.
  • CE Marked in accordance with IVD-Directive 98/79
  • Calibrated to contain (TC, In.)
  • Volume is defined by end-to-end filling
  • Volumes greater than 5μL include DE-M marking.
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ≤±0.5%
Calibration To Contain
Certifications/Compliance DIN ISO 7550, IVD-Directive 98/79 CE
Material Glass
Quantity 250/Box
Volume (Metric) 2 μL
Length (Metric) 32 mm
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.