missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Purple Nitrile™ Ambidextrous Gloves
19.44 GBP valid until 2024-12-31
Use promo code "21912" to get your promotional price.
18.47 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
19.44 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "21912" to get your promotional price.
18.47 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
19.44 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type B (JKT) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and VIRUS Protection
- Food contact approved
- Industry-leading gloves offering unrivalled protection, cleanliness and quality.
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wider range of chemicals, including cytotoxic drugs.
- Gloves are anti-static tested to protect the wearer and equipment, and ambidextrous.
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
Certifications/Compliance | PPE Category III by EC Council Directive 89/686/EEC. Tested in accordance with the EN Norms EN420:2003, ISO 16604 procedure B:2004, EN1149-5:2003, EN421:2004, Meets or exceeds AQL 0.65 G1 Inspection for pinholes, ISO 9001 and ISO 13485, FDA CFR 21 part 820 |
Classification | PPE Category III |
Color | Purple |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Size | X-Large |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'