missing translation for 'onlineSavingsMsg'
Learn More

Ansell DISPOS-A-Gloves™ Sterile Gloves

Product Code. 17813642 Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
Quantity:
1 Glove/Pouch, 100 Pouches/Box, 14 Boxes/Cs.
1 Pair/Pouch, 50 Pouches/Box, 14 Boxes/Cs.
Unit Size:
100 pairs
50 pairs
This item is not returnable. View return policy

Product Code. 17813642

Brand: Ansell MDG851

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Synthetic, powder-free gloves are individually packed and recommended for frequent glove changes.

  • ISO 13485, ISO 10993-10:2002, ISO 9001 certified
  • Made from copolymer materials (ethylene vinyl acetate film)
  • Offering good tactile sensitivity
  • Recommended for use by individuals with Type I latex allergy
  • For (non-surgical) procedures, can also be used as a glove liner for increased protection
  • Packaged as a single sterile glove or pair per pouch
  • Packaged on backing paper for easy donning
  • Cost effective synthetic alternative
  • For use in general industrial applications

Specifications

Certifications/Compliance ISO 13485, ISO 10993-10:2002, ISO 9001
Certifications/Compliance (Europe) EN 455 Part 1, EN 455 Part 3, EN 455 Part 1, EN 455 Part 3
Accelerator Free No
Applications Industrial
AQL 1.5
Color Clear
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 1.2 mil
Finger Thickness (Metric) 0.03 mm
Latex Free Yes
Material EVA
Palm Thickness (English) 1.2 mil
Palm Thickness (Metric) 0.03 mm
Powdered Powder Free
Product Type Sterile Gloves
Size Large
Sterility Sterile
Thickness (English) 1.2 mil
Thickness (Metric) 0.03 mm
Model DISPOS-A-GLOVE-313901PP
Quantity 1 Pair/Pouch, 50 Pouches/Box, 14 Boxes/Cs.
Length (English) 10.9 in.
Length (Metric) 278 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.