missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ DispoPipette Disposable Sampler

Shop All Bürkle Products


Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
Description
- Intended for sampling of low viscosity media
- All-layer samples can be obtained when the DispoPipette is inserted into a liquid while opened
- Target point samples are obtained by inserting while closed and opening the DispoPipette at the sampling point
- Two opening sizes (2.5 and 5.5mm) for different viscosities
- Clean room manufactured
- Sterile varieties are sterilized by gamma rays
Specifications
Specifications
| Product Type | Sampler |
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 3.38 oz. |
| Capacity (Metric) | 100 mL |
| Disposable | Single-use |
| Sterility | Sterile |
| Diameter (Metric) | 21 mm |
| Length (Metric) | 500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction