missing translation for 'onlineSavingsMsg'
Learn More

Agencinox™ Dish, Flat Bottom, with Spout and Handle

Product Code. 15822557
Change view
Click to view available options
Capacity (Metric):
4500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15822557 4500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15822557 Supplier Agencinox™ Supplier No. 325A
Estimated Shipment: 26-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Round, multipurpose, stainless steel dish for a wide range of uses.

  • With spout and handle
  • Good chemical resistance
  • Very good thermal resistance

Specifications

Bottom Shape Flat
Capacity (Metric) 4500 mL
Material Stainless Steel
Type Dish
Height (Metric) 120 mm
Diameter (Metric) 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.