missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Discofix™ C 3-Way Stopcock with Tube
Beschreibung
- Resistant to the effects of pharmaceuticals with a previously unattained degree of transparency
- Pressure resistant up to 2 bar
- Resistance against stress cracking resulting from exposure to infusion solutions, drugs and alcohol-based disinfectants
- Protection against the danger of unnoticed cracks, air infusion and leakage
- Fast connection with rotating adapter
- Reliable, secure system connection with rotation of the connected stopcock unit on its own axis
- Light snap at every 45° turn of the valve
- Allows convenient access for injections and aspirations by rotating adapter
- Lets you feel the proper setting by tactile response
- Tubing housing made of a new type of microcrystalline polyamide
- Applications include parenteral nutrition therapy, anesthesia with IV, chemotherapy with cytostatic agents, immunotherapy and neurology
- Free of latex and DEHP
Spezifikation
Spezifikation
| Color | Blue |
| Diameter (Metric) Inner | 2 mm Tube |
| Diameter (Metric) Outer | 4.1 mm Tube |
| For Use With (Application) | Infusion therapy and monitoring |
| Includes | 10 cm tube |
| Latex Free | Yes |
| Product Type | Stopcock |
| Max. Pressure | 2 bar |
| Quantity | 50/Pk. |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?