missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Discofix™ C 3-Way Stopcock with Tube

Product Code. 10524324
Change view
Click to view available options
Includes:
10 cm tube
25 cm tube
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
10524324 25 cm tube Pack of 50
10672081 10 cm tube Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10524324 Supplier B Braun™ Supplier No. 4098218
 Restricted Item
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A stopcock system for infusion therapy and monitoring.

  • Resistant to the effects of pharmaceuticals with a previously unattained degree of transparency
  • Pressure resistant up to 2 bar
  • Resistance against stress cracking resulting from exposure to infusion solutions, drugs and alcohol-based disinfectants
  • Protection against the danger of unnoticed cracks, air infusion and leakage
  • Fast connection with rotating adapter
  • Reliable, secure system connection with rotation of the connected stopcock unit on its own axis
  • Light snap at every 45° turn of the valve
  • Allows convenient access for injections and aspirations by rotating adapter
  • Lets you feel the proper setting by tactile response
  • Tubing housing made of a new type of microcrystalline polyamide
  • Applications include parenteral nutrition therapy, anesthesia with IV, chemotherapy with cytostatic agents, immunotherapy and neurology
  • Free of latex and DEHP

Specifications

Color Blue
Diameter (Metric) Inner 2 mm Tube
Diameter (Metric) Outer 4.1 mm Tube
For Use With (Application) Infusion therapy and monitoring
Includes 25 cm tube
Latex Free Yes
Product Type Stopcock
Max. Pressure 2 bar
Quantity 50/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.