missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Discharge Valves for Dispensette™ S Bottletop Dispensers
Tienda Brand Productos
missing translation for 'orderingAttributeHoverText'
For Use With (Equipment):
Dispensette S ≥25 mL
Dispensette S ≤10 mL
Dispensette S Organic, 25, 50, 100 mL
Dispensette S Organic, 5 and 10 mL
Dispensette S Trace Analysis Pt-Ir
Dispensette S Trace Analysis Ta
Dispensette S, 1 and 2mL
Autoclavable:
Autoclavable
Not Autoclavable
missing translation for 'unitSize'
Each
Descripción
- Discharge valves are manufactured of PFA/Boro 3.3/ceramic components. The Dispensette™ S discharge valve has a platinum-iridium valve spring; the Dispensette™ S Organic discharge valve has a tantalum valve spring.
- Discharge valves for the Dispensette™ S Trace Analysis are available with either a platinum-iridium or tantalum valve spring for specific applications (e.g., Pt-Ir valve for dispensing HF). Available in two or three sizes: one for 1mL and 2mL models; one for 5mL and 10mL models; one for 25mL, 50mL and 100mL models
Especificaciones
Especificaciones
| Product Type | Discharge Valve |
| Autoclavable | Not Autoclavable |
| Color | Translucent |
| Material | ETFE, Borosilicate Glass, Ceramic |
| For Use With (Application) | Dispensing liquid |
| For Use With (Equipment) | Dispensette S Trace Analysis Ta |
| Includes | Discharge Valve Only |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido