missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Discharge Valves for Dispensette™ S Bottletop Dispensers

Product Code. 15523583 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
Dispensette S ≥25 mL
Dispensette S ≤10 mL
Dispensette S Organic, 25, 50, 100 mL
Dispensette S Organic, 5 and 10 mL
Dispensette S Trace Analysis Pt-Ir
Dispensette S Trace Analysis Ta
Dispensette S, 1 and 2mL
Autoclavable:
Autoclavable
Not Autoclavable
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Autoclavable unitSize
15523583 Dispensette S ≥25 mL Autoclavable Each
15643977 Dispensette S ≤10 mL Autoclavable Each
15663977 Dispensette S Organic, 25, 50, 100 mL Autoclavable Each
15653977 Dispensette S Organic, 5 and 10 mL Autoclavable Each
15673977 Dispensette S Trace Analysis Pt-Ir Not Autoclavable Each
15683977 Dispensette S Trace Analysis Ta Not Autoclavable Each
15603987 Dispensette S, 1 and 2mL Autoclavable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15523583 Supplier BRAND™ Supplier No. 6728
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Valves for Dispensette™ S / S Organic / S Trace Analysis

  • Discharge valves are manufactured of PFA/Boro 3.3/ceramic components. The Dispensette™ S discharge valve has a platinum-iridium valve spring; the Dispensette™ S Organic discharge valve has a tantalum valve spring.
  • Discharge valves for the Dispensette™ S Trace Analysis are available with either a platinum-iridium or tantalum valve spring for specific applications (e.g., Pt-Ir valve for dispensing HF). Available in two or three sizes: one for 1mL and 2mL models; one for 5mL and 10mL models; one for 25mL, 50mL and 100mL models
TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Valve
Autoclavable Autoclavable
Color Translucent
Material ETFE, Borosilicate Glass, Ceramic
For Use With (Application) Dispensing liquid
For Use With (Equipment) Dispensette S ≥25 mL
Includes Discharge Valve Only
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.