missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Directional Arrow Tape

Product Code. 12787926
Click to view available options
Dimensions (LxW):
33 m x 100 mm
33 m x 25 mm
33 m x 50 mm
Color:
Black on Gray
Black on Ochre
Black on Orange
Black on White
Black on Yellow
White on Black
White on Blue
White on Brown
White on Green
White on Purple
White on Red
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 12787926

Brand: Brady™ 275113

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Directional flow arrow tape can enhance safety, improve operating effciency and provides 360 degree visibility.

  • Directional flow arrow tape can enhance safety, improve operating effciency and provides 360 degree visibility.

Specifications

Certifications/Compliance ROHS Environmental Compliance, EU Directive 2002/95/EC, European Directives 67/548 and 88/379
Description Directional Arrow Tape
Adhesive Type Permanent Acrylic, Permanent, Pressure-sensitive
Color White on Green
Finish Gloss
Format Tape
Material Polyester
Product Type Pipe Marker
For Use With (Application) Pipe and valve marking
No. per Pack 1300 Markers/Roll
Quantity 1300 Pk.
Temperature Range (English) -40°F to +230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 0.0039 in.
Thickness (Metric) 0.099 mm
Dimensions (LxW) 33 m x 50 mm
Length (English) 108.27 ft.
Length (Metric) 33 m
Width (English) 1.97 in.
Width (Metric) 50 mm
Alternate Part Number ARROWTAPE:WHITE/GREEN50MMX33M
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.