Learn More
Description
Available in 0.5 mL and 5.0 mL sizes, Thermo Scientific™ Dionex™ AS-DV Autosampler PolyVials are supplied in packs of 250, with and without plain or filter caps. Choose from compatible vial holders, adapters and a vial cap removal tool to complete your setup for the AS-DV Autosampler.
Ordering Information:
Supplied in packs of 250, with and without caps
Specifications
Specifications
| Includes | 20 μL Filter Caps |
| For Use With (Equipment) | AS-DV Autosampler |
| Volume (Metric) | 5 mL |
| Quantity | Each 1 |
| Product Type | PolyVials |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.