missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Dimpled Platform Mat
Shop All Ohaus Products
Click to view available options
Dimensions (L x W):
29.8 x 22.2 cm
Unit Size:
Each
Description
- A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
- Platforms can increase the amount of usable space for samples
- In some cases can be stacked to increase throughput and double sample capacity
- Tube racks and dimpled mats securely hold tubes in place
Specifications
Specifications
| Product Type | Platform Mat |
| Material | PVC |
| Depth (English) | 11.75 in. |
| Depth (Metric) | 29.80 cm |
| Dimensions (L x W) | 29.8 x 22.2 cm |
| Length (English) | 11.75 in. |
| Length (Metric) | 29.80 cm |
| Width (English) | 8.75 in. |
| Width (Metric) | 22.20 cm |
| Description | Dimpled Mat For Waver SHWV02DG |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction