missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dimethyl sulfoxide, HPLC grade, 99.9+%, packaged under Argon in resealable ChemSeal™ bottles, Thermo Scientific Chemicals
32.11 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Use promo code "21741" to get your promotional price.
Click to view available options
Quantity:
250 mL
1 L
4 x 1 L
Description
Dimethyl sulfoxide is used as a mobile phase in High Performance Liquid Chromatography and Liquid Chromatography coupled with Mass Spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | 18.4°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 1.101 g/cm3 at 20°C |
Boiling Point | 189°C |
Quantity | 250 mL |
Flash Point | 87°C (189°F) |
Ignition Point | 270°C (518°F) |
Odor | Mild |
Physical Form | Liquid |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'