missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dimethyl sulfoxide-d6, 100% (Isotopic), Thermo Scientific Chemicals
Click to view available options
Quantity:
10 Ea.
Description
Deuterated DMSO is a common solvent used in NMR spectroscopy. In combination with pyridine-d5, it plays an important role for solution-state 2D NMR of ball-milled plant cell wall gel. Low-energy collisions of ionized acetone-d6, DMSO-d6 and pyridine-d5 with alkanethiolate is used to prepare self-assembled monolayer surfaces of gold.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 1.18 g/mL |
Flash Point | 88°C (190°F) |
Odor | Characteristic |
Packaging | Prescored Ampule |
Refractive Index | 1.476 |
Sensitivity | Hygroscopic |
Quantity | 10 Ea. |
Melting Point | 20°C |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'