missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Diluter/Dispenser Syringes for Various Instruments
Gives better performance and superior quality. Trajan Scientific and Medical Diluter/Dispenser Syringes for Various Instruments has the knowledge and expertise that goes into manufacturing an SGE syringe.
£103.00 - £118.00
Specifications
Description | 60mm stroke, 6-32 UNC thread in plunger button |
---|---|
Length (Metric) | 60 mm |
For Use With (Equipment) | Various Instruments |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15258513
|
Trajan Scientific and Medical™
008987 |
10 mL |
£109.00
Each |
Estimated Shipment: 03-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11967224
|
Trajan Scientific and Medical™
008687 |
2.5 mL |
£103.00
Each |
Estimated Shipment: 10-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15208513
|
Trajan Scientific and Medical™
008787 |
5 mL |
£118.00
Each |
Estimated Shipment: 03-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Diluter/Dispenser Syringe for various instruments
Specifications
60mm stroke, 6-32 UNC thread in plunger button | |
60 mm | |
Various Instruments |