missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Dilute Carbol Fuchsin Stain
Acid fast stains for mycobacteria. Pro-Lab Diagnostics™ Dilute Carbol Fuchsin Stain is designed to be ready to use.
£24.05 - £86.70
Specifications
Type | Carbol Fuchsin |
---|---|
Certifications/Compliance | CE marked (98/78/EC) |
Format | Liquid |
For Use With (Application) | Gram’s Staining Method for the Initial Differentiation of Gram Positive and Gram Negative Bacteria |
Color | Magenta |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12906307
|
Pro-Lab Diagnostics™
PL7017 |
2 L |
£86.70
2 L |
Estimated Shipment: 03-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12996297
|
Pro-Lab Diagnostics™
PL7016 |
1 L |
£63.60
1 L |
Estimated Shipment: 14-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12986297
|
Pro-Lab Diagnostics™
PL7015 |
500 mL |
£24.05
500mL |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Pro-Lab Diagnostics offers an extensive range of ready-to-use and concentrated microbiological staining solutions in a selection of convenient and economical sizes.
- Manufactured in accordance with all current regulatory requirements
- CE labelled
- Strict quality control and filtering techniques prior to release
- Also available are a range of convenient staining kits for Gram, TB and Cryptosporidium staining
Spécification
Carbol Fuchsin | |
Liquid | |
Magenta | |
Keep at temperature not exceeding 20°C |
CE marked (98/78/EC) | |
Gram’s Staining Method for the Initial Differentiation of Gram Positive and Gram Negative Bacteria | |
Ethanol 10 - <25% , Methanol 1 - <2.5% , Phenol 0.5 - <1% , Basic fuchsin 0.025 - <0.25% | |
Gram |