missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Dilute Carbol Fuchsin Stain
Description
- Pro-Lab Diagnostics offers an extensive range of ready-to-use and concentrated microbiological staining solutions in a selection of convenient and economical sizes.
- Manufactured in accordance with all current regulatory requirements
- CE labelled
- Strict quality control and filtering techniques prior to release
- Also available are a range of convenient staining kits for Gram, TB and Cryptosporidium staining
Specifications
Specifications
| Type | Carbol Fuchsin |
| Quantity | 2 L |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| For Use With (Application) | Gram’s Staining Method for the Initial Differentiation of Gram Positive and Gram Negative Bacteria |
| Color | Magenta |
| Composition | Ethanol 10 - <25% , Methanol 1 - <2.5% , Phenol 0.5 - <1% , Basic fuchsin 0.025 - <0.25% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Gram |
Safety and Handling
Product Identifier
- Dilute Carbol Fuchsin
- Warning
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P242-Use only non-sparking tools.
- P243-Take precautionary measures against static discharge.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use foam, carbon dioxide, dry powder, or water fog to extinguish.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: ethanol, phenol, methanol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?