missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Digital Votrtex-Genie™ Pulse

Product Code. p-6966039
Click to view available options
Plug Type:
UK Plug
Model:
SI-P266
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15517365

Brand: Scientific Industries SI™ 83041258

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides higher-velocity pulsing and mixing for, for samples requiring more aggressive action. Scientific Industries SI™ Digital Vortex-Genie™ Pulse can be used with all Vortex-Genie accessories.

  • True pulsing action provides more collisions and random motion.
  • For applications requiring more aggressive action than standard vortexing.
  • Variable "RUN/STOP" time provides quick pulsing or interval mixing.
  • Fully programmable "ON" and "REST" function reduces heat buildup within the vessel, while keeping materials in suspension.
  • Ideal for heat sensitive samples.
  • Digital control and display of speed, time, and "RUN/STOP" time, for reproducibility and accuracy, with true speed display.
  • Use with all Vortex-Genie accessories.
  • May also be used as a standard "continuous" Vortex Mixer.
  • Ideal for applications such as re-suspensions of lyophilized materials, creating solutions, enzymatic reactions and much more.

Specifications

Speed Range 500 to 2850 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Plug Type UK Plug
Frequency 50 Hz
Depth (Metric) 165 mm
Height (Metric) 165 mm
Width (Metric) 122 mm
Weight (Metric) 4 kg
Model SI-P266
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.