missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Block, 8 x 20 mm dia.
Shop All Thermo Scientific Products
Click to view available options
No. of Places:
8
Unit Size:
Each
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
Specifications
| Description | 8 x 20mm dia. block |
| For Use With (Equipment) | Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
| Holds | 8 x 20mm |
| Lighting | LED |
| No. of Places | 8 |
| Type | Block |
| Dimensions (L x W x H) | 76 x 124 x 39 mm (3 x 4.9 x 1.5 in.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction