missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Digital Thermometer
Description
- Extension cable: 100 cm.
- Metal probe: 10 cm.
- Length of metal probe and handle: 19 cm
- Temperature measuring range: -50°C to +260°C.
- Temperature display resolution: 0.1°C to 0.5°C.
- LCD display.
- Selectable for Celsius or Fahrenheit.
- Adjustable long or short measuring cycles.
- Maximum-minimum display with temperature, programmable.
- Low battery signal indication.
- Countdown timer 99 hr., 59 min.
- Complete with battery and directions for use.
Specifications
Specifications
| Includes | 1.5V AAA battery and directions for use |
| Length (Metric) Cable | 100 cm |
| Length (Metric) Probe | 13 cm |
| Material | Stainless Steel |
| Resolution | ±0.1°C between −19.9°C and 199.9°C, otherwise, ±1°C |
| Display | LCD |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?