missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Digital Quick Set Max Min Thermometer with 3 Points Traceable Calibration Certificate
Description
- Brannan™ unique design
- High Accuracy
- -20°C to 50°C/F (switchable)
- Maximum, minimum and current reading simultaneously
- Clear, easy to read LCD
- Hanging hook
Specifications
Specifications
| Calibration Points | 0°C, 20°C, 40°C |
| Certifications/Compliance | UK National Standards ISO 9001 |
| Depth (Metric) | 3.5 cm |
| For Use With (Application) | To Tell Maximum, Current and Minimum Temperature Simultaneously |
| Height (Metric) | 28 cm |
| Length (Metric) | 7 cm |
| Material | Plastic |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (English) | -4°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?