missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Digital QuadMag Genie

Product Code. 16607672
Click to view available options
Plug Type:
British
EU
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16607672

Brand: Scientific Industries SI5256

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A powerful multi-position magnetic stirrer designed for high speed applications.

  • Provides up to four position stirring
  • Powerful magnet and motor offer exceptional magnetic force
  • Capable of stirring up to 2 L each position
  • Provides even stirring to avoid splashing and improve spin bar control
  • Speed dial ranging from 250 - 1300 rpm

Specifications

Speed 250 to 1300 rpm
Stirring Positions 4
Capacity 2 L/position
Display LCD
Voltage 230 V
Wattage 115 w
Dimensions (L x W) 310 x 305 mm
Height (English) 5.1 in.
Height (Metric) 130 mm
Length (English) 12.5 in.
Length (Metric) 310 mm
Top Plate Length (English) 12 in.
Top Plate Length (Metric) 305 mm
Top Plate Surface Area (English) 12 x 12 in.
Top Plate Surface Area (Metric) 305 x 305 mm
Top Plate Width (English) 12 in.
Top Plate Width (Metric) 305 mm
Width (English) 12 in.
Width (Metric) 305 mm
Amperage 0.5 A
Frequency 50 Hz
Plug Type EU
Certifications/Compliance CE
Warranty and Service Offering 2 Years Parts and Labor
Color White, Gray
Controller Type Digital Keypad
Description Digital QuadMag Genie
Includes Digital QuadMag Genie is supplied with a non-skid pad for placing under the container to be stirred.
Material ABS/Polycarbonate Thermoplastic Resin
Model 230 V, European plug
Motor Type Shaded Pole
Speed Control Slowly increases speed to avoid splashing and improve spin bar control.
Timer 1 to 99 min. or continuous
Type Digital 4-position Magnetic Stirrer
Weight (English) 6.6 lb.
Weight (Metric) 2.99 kg
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4.08 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.