missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Digital Precision Heating Bath
Click to view available options
Temperature Range:
20°C to 700°C
Unit Size:
Each
Description
- PZ 26-4 is suitable for use as either a Fluid, Air or Sand bath using temperatures of up to 400°C. As bath fillings is is possible to use Oils, Water, Sand or any other filling which will not attack the surface of the bath, which is made out of high-grade, stainless steel.
- PZ 26-7 designed for temperatures up to 700°C, offers similar application methods, but solely as a Dry, Air or Sand bath.
- Both baths are also well-suited for use as rotary evaporators, heating is provided by a tubular radiator.
- The appliances are controlled by means of a microprocessor PID-Controller in connection with a low-mass sensor. The actual-value temperature is always on view. The preset temperature can be seen by pushing a button and can also be adjusted with the up/down key.
- The housings are composed of stainless steel with spray-painted base. All appliances are constructed for continuous operation.
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Temperature Range | 20°C to 700°C |
| Model | PZ 26-7 |
| Dimensions (D x W x H) | 310 x 310 x 280 mm |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction