missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Digital Maximum Minimum Thermometer

Product Code. 13039332
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
13039332 -50°C to +70°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 13039332 Supplier Brannan™ Supplier No. 12/412/3
Outlet Corner
Use promo code 28080
View all promotions
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Displays maximum and minimum indoor and outdoor temperature readings. Brannan ™ Digital Maximum Minimum Thermometer features a dual maximum and minimum recording facility and can be displayed in °C or °F. Two AAA batteries included with stand and 2.5m probe cable.

Digital max min thermometer with two displays for indoor and outdoor temperature readings. Each display has a maximum and minimum recording facility and can be displayed in °C or °F.
  • Includes stand and 2.5m cable for the probe.
  • Dual display with maximum/minimum memory function.
  • Includes 2 x AAA batteries

Specifications

Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +70°C
Accuracy
  • +/-2°C between -20 and 0°C
  • +/-1°C between 0 and +50°C
  • +/-2°C between +50 and +70°C
  • Otherwise +/-3°C
Subdivision 0.1°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.