missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Digital Max/Min Thermometer, Calibrated
Description
Max/min thermometers are often used by those with outdoor/field operations, such as a greenhouse, garden or storage unit. They monitor minimum and maximum temperatures to ensure that harmful effects of extreme temperatures can be avoided.
- White molded case and two displays for outdoor and indoor temperature readings
- Each display can show current, maximum and minimum temperatures simultaneously
- Memory stores minimum and maximum temperatures until reset is enabled
- Temperature can be displayed in °C or °F
- Includes: stand, 2.5m cable for outdoor stainless steel probe and batteries
Specifications
Specifications
| Certifications/Compliance | CE, ROHS, WEEE approved |
| For Use With (Application) | Indoor and outdoor temperature monitoring |
| Includes | 2 batteries, stand, outdoor probe/cable, certificate of calibration |
| Length (Metric) Cable | 2.5 m |
| Measurement Time | Every 10 sec. |
| Probe Type | Stainless Steel |
| Product Type | Max/Min Digital Thermometer |
| Data Storage | Data Logging |
| Temperature Range (English) | 0°F to +50°F (Indoor) -50°F to +70°F (Outdoor) |
| Temperature Range (Metric) | -50°C to +70°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?