missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Magnetic Stirrer Hotplate MSH-D Digital

Product Code. 15238568
Click to view available options
Top Plate Material:
Ceramic-coated Aluminum

Product Code. 15238568

Brand: Witeg™ DH.WMH03021

Please to purchase this item. Need a web account? Register with us today!

The Magnetic Stirrer Hotplate MSH-D Digital is ideal for the mixing of chemical, laboratory and pharmaceutical materials, heat-sensitive procedures in microbiology and biochemistry, sample drying and general lab heating applications where high temperature is needed.

  • Heat up to 380°C
  • Shade motor for 80 to 1,500 rpm
  • Digital display with backlight
  • Ceramic-coated aluminum plate 180 x 180/260 x 260 mm
  • Heat-, chemical- and restricted acid-resistant
  • No liquid can get into the body
  • Powder-coated body
  • Easy to clean
  • 30 mm stirrer bar included
  • CE certified and unique serial number for tracing
  • Timer 99 hr. 59 min. with timer-end signal error status
  • Locking mode
  • Operation LEDs
  • Jog-Shuttle controller with touch-button

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 230 V
Includes 30 mm Stir Bar
Controller Type Digital
Size 7 x 7 in.
Temperature (Metric) Ambient to 380°C
Wattage 600 W
Type Stirrer
Shape Square
Max. Container Size 20 L
Stirring Range 80 to 1500 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.