missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ T100 Series Digital Heated Circulating Bath, Stainless Steel Tank
Description
- Stability ±0.05ºC.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (T-Clamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
Specifications
Specifications
| Capacity (Metric) | 38 L |
| Temperature Range | 0°C to 100°C |
| External Circulation | No |
| Material | Stainless Steel Tank |
| Dimensions (L x W x H) | 730 x 333 x 450 mm |
| Voltage | 120/230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?