missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Digital Dry Bath Series 1-block
Shop All Gilson Products
Click to view available options
Plug Type:
EU
UK
Unit Size:
Each
Description
Accurate temperature delivery
- The Digital Drybath Series offers convenient digital temperature and time controls with built-in calibration functionality, improving the reliability and reproducibility of your reactions without external thermometers or timers.
- The Digital Drybath Series provides a temperature range of +5°C−150°C that is adjustable in 0.1°C increments.
- The timer can be set for up to 999 minutes.
Uniform temperature across all samples
- The Digital Drybath Series accommodates a wide variety of high-grade aluminum blocks that are precisely engineered to the shape of 0.5, 1.5, 2.0, 15, and 50 mL tubes, providing uniform temperature delivery to all your samples and improving reliability across reactions.
- Blocks are sold separately; custom blocks are available upon request.
- Each dry bath is supplied with an insulated block lifter to remove hot blocks.
Specifications
Specifications
| Plug Type | UK |
| Temperature Range (Metric) | Ambient +5° to 150°C |
| No. of Blocks | 1 |
| Temperature Accuracy | ±0.2°C |
| Dimensions (L x W x H) | 20 x 23 x 8 cm |
| Length (Metric) | 20 cm |
| Height (Metric) | 8 cm |
| Weight (English) | 4.8 lb. |
| Weight (Metric) | 2.2 kg |
| Electrical Requirements | 50/60 Hz, 115/230 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction