missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Digital Dry Bath Series 1-block

Product Code. 16328601 Shop All Gilson Products
Click to view available options
Plug Type:
EU
UK
Unit Size:
Each

Product Code. 16328601

Brand: Gilson™ 36110310

Please to purchase this item. Need a web account? Register with us today!

The compact Digital Drybath Series delivers precise temperatures to your samples using digital temperature and time controls. The aluminum blocks concisely fit tubes from 0.5−50 mL.

Accurate temperature delivery

  • The Digital Drybath Series offers convenient digital temperature and time controls with built-in calibration functionality, improving the reliability and reproducibility of your reactions without external thermometers or timers.
  • The Digital Drybath Series provides a temperature range of +5°C−150°C that is adjustable in 0.1°C increments.
  • The timer can be set for up to 999 minutes. 

Uniform temperature across all samples

  • The Digital Drybath Series accommodates a wide variety of high-grade aluminum blocks that are precisely engineered to the shape of 0.5, 1.5, 2.0, 15, and 50 mL tubes, providing uniform temperature delivery to all your samples and improving reliability across reactions.
  • Blocks are sold separately; custom blocks are available upon request.
  • Each dry bath is supplied with an insulated block lifter to remove hot blocks.
TRUSTED_SUSTAINABILITY

Specifications

Plug Type EU
Temperature Range (Metric) Ambient +5° to 150°C
No. of Blocks 1
Temperature Accuracy ±0.2°C
Dimensions (L x W x H) 20 x 23 x 8 cm
Length (Metric) 20 cm
Height (Metric) 8 cm
Weight (English) 4.8 lb.
Weight (Metric) 2.2 kg
Electrical Requirements 50/60 Hz, 115/230 V
Voltage 115/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.