missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Digital Camera
Click to view available options
Resolution:
1360 x 1024
2048 x 1536
Unit Size:
Each
Specifications
Specifications
| Color | Monochrome |
| Compatibility (Operating System) | MS WIN XP/ Vista /WIN7 |
| Content And Storage | -20°C to +70°C |
| Height (Metric) | 93 mm |
| Length (Metric) | 89 mm |
| Operating Temperature (Metric) | 0°C to 35°C |
| Pixels | 1.4 MP |
| Port Type | USB 2.0 |
| Power Supply Details | USB powered, 2.5w |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
