missing translation for 'onlineSavingsMsg'
Learn More

LCR Hallcrest™ Digi-Temp™ 7 Level Reversible Thermometers

Product Code. 11316724
Encompass_Preferred
Click to view available options
Temperature Range (Metric):
0°C to 30°C
30°C to 60°C
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11316724

Brand: LCR Hallcrest™ THT150030R

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
A range of self adhesive temperature strips covering the temperature range of 0°C to 60°C. Each strip covers seven temperature events in 5°C increments. The room, fridge and freezer strips have plastic housings. For a given event, green indicates the exact temperature. If no green is visible, the temperature is mid-way between the events showing tan and blue. Accuracy ±2%, response time >1s.

Specifications

Max. Temperature (Metric) 60°C
Min. Temperature (Metric) 30°C
Temperature Range (Metric) 30°C to 60°C
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.