missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Professional Thermohygrometer

Product Code. 15820036
Click to view available options
Alarm Types:
None
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15820036

Brand: Digi-Sense™ 2025021

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.

Compact, lightweight design for accurate measurements anywhere!

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • Heavy-duty construction protects against knocks and jars
  • ±2% basic RH accuracy

Warranty

2 Years

Specifications

Type Thermohygrometer
Humidity Range 0 to 100%
Resolution 0.001
Accuracy ±2% RH from 40% to 60% RH; ±3% RH from 20% to 40% RH and 60% to 80% RH; ±4% RH from 0% to 20% RH and 80% to 100% RH
Temperature Range (Metric) -30°C to +100°C
Temperature Accuracy ±1.8°F; ±2.7°F above 140° and below -4°F (±1.0°C; ±1
Alarm Types None
Display Type LCD (Backlit)
Memory None
Temperature Range (English) -22°F to +212°F
Temperature Resolution 0.1°
Length (English) 11.875 in.
Length (Metric) 30 cm
Width (English) 3 in.
Width (Metric) 7.5 cm
Height (English) 2 in.
Height (Metric) 5 cm
Electrical Requirements 9 V Battery (1)
For Use With (Application) Laboratories, cleanrooms, warehouses, factories, and storage areas.
Includes Hard carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.