missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Folding Pocket Thermometer
Click to view available options
Temperature Range (Metric):
-50°C to +290°C
Unit Size:
Each
Beschreibung
Beinhaltet
two AAA battery and NIST-traceable calibration report with data supplied by InnoCal.
- Reliable measurements guaranteed
- Precalibrated to NIST-traceable standards
- Hinged design allows probe to fold away and fit into your pocket
- Narrow probe tip for quicker response time
- HACCP compliant for food applications
Garantie
2 Years
Spezifikation
Spezifikation
| Disposable | Single-use |
| For Use With (Application) | HACCP-approved for food use, laboratory, educational, R&D |
| Height (English) | 0.75 in. |
| Height (Metric) | 2 cm |
| Includes | Battery and NIST-traceable calibration report with data supplied by InnoCal |
| Length (English) Overall | 10 in. |
| Length (English) Probe | 4 in. |
| Length (Metric) | 150 mm |
| Length (Metric) Overall | 25.4 cm |
| Length (Metric) Probe | 10.2 cm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur