missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Carry this thermometer wherever you go
- Stainless steel penetrating probe holds up for years of use.
- Rugged ABS plastic housing keeps display safe.
- Thermometer has °F/°C switchable ranges and a one-second display update.
- Press data hold button to freeze readings.
- Use ON/OFF button to conserve battery life.
- Includes battery and stem cover.
Specifications
Specifications
| Length (Metric) | 3.6 mm |
| Length (Metric) Probe | 3.6 mm |
| Material | ABS Plastic, Stainless Steel |
| Resolution | 0.1° 1° above 199.9° and below 1° |
| Description | Pen-Style Digital Pocket Thermometer |
| Max. Temperature (English) | 302°F |
| Max. Temperature (Metric) | 150°C |
| Min. Temperature (English) | -58°F |
| Min. Temperature (Metric) | -50°C |
| Temperature Range (English) | -58°F to +302°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?