missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Digital Multimeter with Thermal Imager and Bluetooth™ Connectivity

Product Code. 16649882 Shop All Cole-Parmer Products
Change view
Click to view available options
Length (Metric):
17.5 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
16649882 17.5 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16649882 Supplier Digi-Sense™ Supplier No. 2025066

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

View, store, and share real-time data from a safe distance on a smartphone

  • Get the most out of your data with our user-friendly mobile app
  • Unlimited data storage based on smart device capacity
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Built-in thermal imager quickly identifies hot spots
  • Rugged double-molded housing provides increased durability
  • Select from four color palettes: iron, rainbow, grey, or grey inverted
  • View measurements clearly on 6000-count TFT color LCD
  • Tilt stand offers easy hands-free viewing
  • IP65 waterproof rated
  • CAT IV-600 V, CAT III-1000 V safety rating

Specifications

Product Type Digital Multimeter
Length (Metric) 17.5 cm
Material ABS
Accuracy DC Voltage Accuracy: ±0.9% rdg ±5 digits, DC Current Accuracy: ±0.9% rdg ±5 digits, AC Voltage Accuracy: ±0.8% rdg ±5 digits, AC Current Accuracy: ±1.2% rdg ±5 digits, Capacitance Accuracy: ±2.5% rdg ±20 digits, Frequency Accuracy: ±0.9% ±5 digits, Resistivity Accuracy: ±0.5% rdg ±5 digits, Temperature Accuracy: ±1.5% rdg ±5.4°F (±1.5% rdg ±3°C)
Battery Type Rechargeable Li-ion
Certifications/Compliance NIST
Display TFT Color LCD
For Use With (Application) Electrical
Height (English) 2 in.
Height (Metric) 5.5 cm
Includes Test leads, type K temperature probe, carrying case, AC power adapter/charger, rechargeable Li-ion battery, and NIST-traceable calibration.
Model Digital Multimeter with Infrared Thermometer
Probe Type Type-K
Resolution Varies based on measurement mode
Temperature Range (English) −40° to +1800°F
Temperature Range (Metric) −40° to +600°C
Weight (English) 19 oz.
Weight (Metric) 540 g
Width (English) 3 in.
Width (Metric) 85 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.