missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Advanced Precalibrated Thermocouple Thermometers
Click to view available options
Model:
Data logging
Not data logging
Probe Type:
2 input
Single input
Unit Size:
Each
Description
Includes
Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-92, -94, and -96 also include a USB cable and software.
- Reliable measurements, guaranteed!
- NIST-traceable certificate included
- Heavy duty construction to protect against knocks and jars.
- Super lager LCD for easy viewing of data
- Accepts a wide variety of probes
- Min, Max, and Avg readings, for quick analysis of the object
- Electronic Offset function allows compensation of probe errors
Note: Thermometer Probe is not included; must be purchased separately.
Warranty
2 Years
Specifications
Specifications
| Disposable | Reusable |
| Height (English) | 1 in. |
| Height (Metric) | 2.6 cm |
| Includes | Protective rubber armor boot with built-in stand, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. Data logging models 20250-92, -94, and -96 also include a USB cable and software. (Probe is sold separately.) |
| Length (Metric) | 178 mm |
| Material | Plastic |
| Measurement Time | <1 sec. |
| Model | Data logging |
| Probe Type | 2 input |
| Resolution | 0.1°F (0.1°C) from -148 to 1832°F (-99.9 to 999.9°C); 1°F (1°C) outside range |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction