missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ 1 kV Handheld Insulation Tester

Product Code. 15850056
Click to view available options
Length (Metric):
20 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15850056

Brand: Digi-Sense™ 2025060

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Test leads, six AA batteries, and plastic carrying case.

Feel safe with multiple safety features

  • Live circuit detection prevents testing if voltage is present
  • Automatic discharge of stored voltage for added protection
  • Data Hold and test lock functions allow hands-free operation
  • View measurements clearly on large dual-line backlit LCD, plus check trends on analog bar graph

Warranty

2 Years

Specifications

Length (Metric) 20 cm
Height (Metric) 5 cm
Includes Test leads, six AA batteries, and plastic carrying case.
Width (Metric) 9.2 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.