missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Digi Max II Binocular Digital Camera Microscope with Flip-Up LCD Screen
Click to view available options
Head Style:
Binocular, 30° inclined
Description
- 3Mpx CMOS camera
- Camera system allows for either an analogue or digital output so that an AV or digital signal can be selected
- 2.5in. colour TFT LCD display
- LCD screen with 4x digital zooming, rotatable at maximum 100° elevation angle and 180° pivoting
- Support USB, AV, S-Video and Audio output
- Resolution: static image 2048 x 1536; video 320 x 240
- Simultaneous display of real-time image on TV and PC
- Cost-effective option, perfect for under- and post-graduate teaching laboratories
- Ideally suited to routine, benchtop microscopy work for general purpose slide examinations where prolonged usage is not the norm
- Integrated carrying handle
- Binocular 30° head
- 4x, 10x, 40x, 100x achromatic objectives
Specifications
Specifications
| Camera Type | 3Mpx digital USB |
| Display Type | Flip-up LCD |
| Head Style | Binocular, 30° inclined |
| Magnification Power | 4X, 10X, 40X, 100X |
| Objective Types | Achromatic |
| Includes | USB cable |
| Software Type | Integral SI 3000 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction