Learn More
Pro-Lab Diagnostics™ Differentiator for Carbon Fuchsin Stains
Description
Pro-Lab Diagnostics™ Microbiological Stain solutions are manufactured in purpose-designed laboratories to the highest standards using the finest raw materials. Strict quality control and filtering techniques are employed prior to release to ensure that all solutions offer excellent performance characteristics.
Acid-fast organisms, such as Mycobacterium, have wax-like, nearly impermeable cell walls that make them highly resistant to typical microbiological stains. They require staining via either the Ziehl-Neelsen (ZN) method, which requires heating, or the Kinyoun method, which does not. The basic method seen in Gram staining is used: a primary stain is applied, a differentiator removes the stain from non-acid-fast organisms and a counterstain is then applied to identify the decolored organisms.
- Ready-to-use solution in a convenient, economical size
- Acts as a decolorizer for non-acid-fast organisms in the Ziehl-Neelsen or Kinyoun staining method
- Solution of hydrochloric acid in ethanol and methanol
- Use after staining with Carbol Fuchsin and before applying a counterstain
Specifications
Specifications
| Type | Differentiator Stain |
| Quantity | 1 L |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| For Use With (Application) | Removing Carbon Fuchsin staining from non-acid-fast mycobacterium during Ziehl-Neelsen or Kinyoun staining methods |
| Color | Colorless |
| Boiling Point | 78–100°C at 1013hPa |
| Composition | Ethanol 50 - 100% , Methanol 5 - <10% , Hydrochloric acid 1 - <2.5% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Acid Fast |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.