missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Differential Pressure Flowmeters

Product Code. 12058588
Click to view available options
Flow Rate Range:
0.05 to 5 LPM
2 to 200 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12058588

Brand: Masterflex™ 3290861

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Differential Pressure Flowmeter
Accuracy ±0.8% (Reading), ±0.2% (Full Scale)
Pressure Rating 145 psig
Connections 1/8 in. NPT (F)
Flow Rate Range 2 to 200 mL/min.
For Use With (Application) Versatility and high accuracy from a laminar-based mass flow meter
Power Supply Details 7 to 30 VDC at 30 mA
Repeatability ±0.5%
Temperature (Metric) 50°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.