missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dichloromethane-d2, for NMR, packaged in 1.00 ml ampoules, 99.6+ atom % D, Thermo Scientific Chemicals
Click to view available options
Quantity:
10 mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 1.3600g/mL |
Deuterium (D) | 99.60% min. |
Packaging | Ampule |
Refractive Index | 1.4218 |
Water | 0.04% max. (Coulometric) |
Quantity | 10 mL |
Melting Point | -97.0°C |
Boiling Point | 40.0°C |
Show More |
Safety and Handling
Product Identifier
- Dichloromethane-d2
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Carcinogenicity Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'