Learn More
Dichloromethane, ACS, 99.5+%, stab. with amylene
Description
Dichloromethane is a chlorinated hydrocarbon that has been employed as a pharamacuetical applications. Mainly, it's utilization as a solvent in manufacturing and food engineering. It is too useful in the drinking bird heat engine. It was the solvent of choice for caffeine extraction. It is likewise employed as a solvent and paint remover. It is useful for the fraction of flash pyrolysis oil and for the extraction of benzo-15-crown-5.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Colorless |
| Appearance | Colorless liquid |
| Density | 1.325 g/cm3 at 20°C |
| Quantity | 4 L |
| Ignition Point | 605°C (1121°F) |
| Odor | Sweet |
| Physical Form | Liquid |
| Refractive Index | 1.4244 |
| Vapor Pressure | 475 hPa (356mm Hg) at 20°C |
| Beilstein | 1730800 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.