missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ DIAMOND™ Steril-Pack™ Sterile Pipet Tips
Traceable from the mould to the laboratory with batch number on each pack and rack. Diamond™ Steril-Pack™ Sterile Pipet Tips can be purchased sterilized or for autoclaving.
£107.00 - £125.00
Specifications
Description | Pipette tip |
---|---|
Sterility | Sterile |
Autoclavable | Autoclavable |
Certifications/Compliance | CE, IVD |
Clean Claims | DNA, RNA, DNase, RNase, ATP, Pyrogen-free and trace Metals free |
Product Code | Brand | Model | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Volume (Metric) | Price | Quantity & Availability | ||||
10307712
|
Gilson™
F161330 |
D200 | 2 to 200 μL |
£107.00
Pack of 400 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
||||
10123002
|
Gilson™
F161340 |
D1000 | 100 to 1000 μL |
£125.00
Pack of 400 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
||||
Description
- Tips comply with the CE IVD directive
- Color coded packaging for volume recognition at a glance
- Sterilized tips are free of detectable DNA, RNA, DNase, RNase, ATP, pyrogens and trace metals
- Pre-sterilized tips are wrapped in medical device quality plastic
- Gamma irradiated
- Non-sterile tips can be autoclaved at 121°C for 20 minutes at 1 bar (moist heat)
Specifications
Pipette tip | |
Autoclavable | |
DNA, RNA, DNase, RNase, ATP, Pyrogen-free and trace Metals free | |
Universal | |
400 Pk. | |
Yes | |
Polypropylene |
Sterile | |
CE, IVD | |
Liquid handling, medical, pharmaceutical and food industries, in various fields and applications such as PCR, molecular biology or cell technology | |
Box | |
Pipet Tips | |
Diamond Sterlipack |