missing translation for 'onlineSavingsMsg'
Learn More

Notrax Diamond Stat™ Static Dissipative Anti-Fatigue Mat

Product Code. 17712288
Change view
Click to view available options
Dimensions (L x W):
91 x 60 cm
150 x 91 cm
200 x 91 cm
300 x 91 cm
2286 x 91 cm
2286 x 122 cm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17712288 200 x 91 cm Each
17782278 91 x 60 cm Each
17792278 150 x 91 cm Each
17702288 300 x 91 cm Each
17762278 2286 x 91 cm Each
17772278 2286 x 122 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17712288 Supplier Notrax Supplier No. 826S202MBL
  • ONLINE EXCLUSIVE PRICE
    £611.97
    £473.41 / Pack of 1
    Save £138.56
    22% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ergonomic benefit derived from 14 mm thick worker platform of a static dissipative combination of tough top surface laminated onto a comfortable sponge base for maximum durability coupled with fatigue relief.

  • Ergonomic benefit derived from 14 mm thick worker platform of a static dissipative combination of tough top surface laminated onto a comfortable sponge base for maximum durability coupled with fatigue relief
  • Equipped with 10 mm female socket attached to the mat and grounding cord
  • Diamond deck plate surface provides traction and allows easy twist turns
  • Featured with RedStop™ slip-resistant backing to prevent mats from shifting
  • UniFusion™ technology engineered to resist in the harshest work environments
  • Static dissipative anti-fatigue mats protect against static shocks while providing comfort for standing workers derived from a thick worker platform with vinyl sponge base for fatigue relief
  • Bevelled edges on all four sides to minimize risk of tripping

Specifications

Dimensions (L x W) 200 x 91 cm
Color Black
Length (English) 6.6 ft.
Length (Metric) 200 cm
Material Conductive PVC
Type Industrial and Commercial Matting
Width (Metric) 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.