missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond Stat™ Static Dissipative Anti-Fatigue Mat
Click to view available options
Dimensions (L x W):
91 x 60 cm
150 x 91 cm
200 x 91 cm
300 x 91 cm
2286 x 91 cm
2286 x 122 cm
Unit Size:
Each
Beskrivning
- Ergonomic benefit derived from 14 mm thick worker platform of a static dissipative combination of tough top surface laminated onto a comfortable sponge base for maximum durability coupled with fatigue relief
- Equipped with 10 mm female socket attached to the mat and grounding cord
- Diamond deck plate surface provides traction and allows easy twist turns
- Featured with RedStop™ slip-resistant backing to prevent mats from shifting
- UniFusion™ technology engineered to resist in the harshest work environments
- Static dissipative anti-fatigue mats protect against static shocks while providing comfort for standing workers derived from a thick worker platform with vinyl sponge base for fatigue relief
- Bevelled edges on all four sides to minimize risk of tripping
Specifikationer
Specifikationer
| Dimensions (L x W) | 300 x 91 cm |
| Color | Black |
| Length (English) | 118 in. |
| Length (Metric) | 300 cm |
| Material | Conductive PVC |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 91 cm |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering