missing translation for 'onlineSavingsMsg'
Learn More

Manutan Diamond Dyna Shield medium duty anti-fatigue mat, grey, 910mm wide

Product Code. 12825919
Encompass_Preferred
Click to view available options
Width (Metric):
910 mm
This item is not returnable. View return policy

Product Code. 12825919

Brand: Manutan A353441

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
12. 7mm thickness anti-fatigue matting with excellent wear resistance. Unique Dyna-Shield™ layer extends service life by 50%. Priced per linear metre. To order first identify total length required in metres, then order in multiples of one metre e.g. if total length required equals 10 metres then order quantity will be 10.
  • Grey
  • Mat thickness: 12.7mm
  • Width: 910mm

Specifications

Width (Metric) 910 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.