missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond CTE™ Barrier Entrance Mat with Aqua Dam
Click to view available options
Length (Metric):
90 cm
150 cm
180 cm
305 cm
Width (Metric):
60 cm
90 cm
91 cm
120 cm
Unit Size:
Each
Description
- Strong barrier entrance mat with ''Aqua Dam'' carpet covered rubber reinforced borders on all 4 sides acts as a containment barrier and can hold up to 4 liters of water per square meter
- The textile top surface is high pressure moulded into a raised diamond strait pattern that is non-directional and works double duty to remove and trap dirt and moisture
- The durable crumb rubber backing provides maximum strength
- Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath
Specifications
Specifications
| Color | Gray |
| Length (English) | 59 in. |
| Length (Metric) | 150 cm |
| Material | Polypropylene |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 90 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction