missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Diamond CTE™ Barrier Entrance Mat with Aqua Dam
Description
- Strong barrier entrance mat with ''Aqua Dam'' carpet covered rubber reinforced borders on all 4 sides acts as a containment barrier and can hold up to 4 liters of water per square meter
- The textile top surface is high pressure moulded into a raised diamond strait pattern that is non-directional and works double duty to remove and trap dirt and moisture
- The durable crumb rubber backing provides maximum strength
- Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath
Specifications
Specifications
| Color | Charcoal |
| Length (English) | 59 in. |
| Length (Metric) | 150 cm |
| Material | Polypropylene |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 90 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?